Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CFDR1BS Downrod 1/2-Inch x 12-Inch Brushed Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CFDR1BS Downrod 1/2-Inch x 12-Inch Brushed Steel

SKU: 42024
Emerson Downrod is perfect for use with ceiling fans. It measures 1/2-Inch Dia x 12-Inch. This downrod features brushed steel finish for corrosion resistance.
  • Brushed steel finish
  • For ceiling fan application
  • Measures 1/2-Inch Dia x 12-Inch

Overview

Emerson Downrod is perfect for use with ceiling fans. It measures 1/2-Inch Dia x 12-Inch. This downrod features brushed steel finish for corrosion resistance.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Size
1/2 Inch Dia x 12 Inch Length
sku
42024
UNSPSC
40101605
Energy Star Flag
No
UPC
03084400452
Finish
Brushed Steel
For Use With
Ceiling Fans
Brand Name
Emerson
Item Name
Downrod
Manufacturer Part Number
CFDR1BS
Manufacturer Name
Emerson Industrial
Blade Finish
No
Blade Material
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.