Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF921ORB Avant Eco Ceiling Fan 72-Inch 5 Blade 6-Speed Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF921ORB Avant Eco Ceiling Fan 72-Inch 5 Blade 6-Speed Oil Rubbed Bronze

SKU: 106350
Emerson Avant Eco ceiling fan has five 72-Inch blades to effectively circulate air in large spaces. Fan has oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 16-degree. This 6-speed SR600 remote control fan has flow rate of 7985 CFM and operates at 50 - 169 RPM. It has current rating of 0.33-Amp at high-speed and power rating of 31-Watts. Fan has EcoMotor motor for efficient performance. It is suitable for indoor use.
  • Adaptable light fixture
  • 4.5-Inch Downrod included
  • Airflow efficiency of 256 CFM/Watt
  • Dry safety rated
  • Ceiling to fan blade height of 12-inches
  • Ceiling to bottom fan height of 13-inches

Overview

Emerson Avant Eco ceiling fan has five 72-Inch blades to effectively circulate air in large spaces. Fan has oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 16-degree. This 6-speed SR600 remote control fan has flow rate of 7985 CFM and operates at 50 - 169 RPM. It has current rating of 0.33-Amp at high-speed and power rating of 31-Watts. Fan has EcoMotor motor for efficient performance. It is suitable for indoor use.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
40101609
Dimensions
12 Inch Dia
Amperage Rating
0.33 Amp High
Blade Finish
No
Blade Material
No
Blade Pitch
16 Degree
Blade Span
72
Brand Name
Emerson
Control System
SR600 Remote Control
Fan Speeds
50 - 169 RPM
Type
Avant Eco
Finish
Oil Rubbed Bronze
Flow Rate
7985 CFM
Item Name
Ceiling Fan
Motor Type
EcoMotor
Number of Blades
5.0000
Power Rating
31 Watt
Number of Speeds
6.0000
Energy Star Flag
No
Manufacturer Part Number
CF921ORB
Manufacturer Name
Emerson Industrial
UPC
03084402803

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.