Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF905BS Prima Snugger Ceiling Fan 52-Inch 5 Blade 4-Speed Brushed Steel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF905BS Prima Snugger Ceiling Fan 52-Inch 5 Blade 4-Speed Brushed Steel

SKU: 100070

Overview

Emerson Prima Snugger ceiling fan has five 52-Inch blades in dark cherry/chocolate finish that compliments any decor. Fan features brushed steel finish housing for corrosion resistance. Blade has pitch of 13-degree. This 4-speed wall control fan has flow rate of 5145 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.54-Amp at high-speed. Fan has direct drive 172 mm x 14 mm motor for efficient performance. It is suitable for indoor use and is flush mountable. This 8-Inch fan has power rating of 64-Watts at high-speed. Ceiling fan is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Prima Snugger
UPC
03084402763
Item Name
Ceiling Fan
Voltage Rating
120 Volt
UNSPSC
40101609
Standards
UL Listed
Manufacturer Part Number
CF905BS
Mounting
Flush
Number of Blades
5.0000
Number of Speeds
4.0000
Power Rating
64 Watt High
Motor Type
172 mm x 14 mm Direct Drive
Manufacturer Name
Emerson Industrial
Flow Rate
5145 CFM High
Finish
Brushed Steel
Blade Material
No
Blade Pitch
13 Degree
Blade Span
52
Brand Name
Emerson
Fan Speeds
70 RPM Low/165 RPM High
Energy Star Flag
No
Dimensions
8 Inch Height
Control System
Wall Control
Blade Finish
Dark Cherry/Chocolate
Amperage Rating
0.54 Amp High
sku
100070
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.