Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF805SWW Snugger Ceiling Fan 52-Inch 5 Blade 3-Speed Appliance White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF805SWW Snugger Ceiling Fan 52-Inch 5 Blade 3-Speed Appliance White

SKU: 42391
Emerson Snugger ceiling fan has five 52-Inch blades in appliance white/bleached oak finish that compliments any decor. Fan features appliance white finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain control fan has flow rate of 4887 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.56-Amp at high-speed. Fan has direct drive 153 mm x15 mm motor for efficient performance. It is suitable for indoor use. This 7.3-Inch fan has power rating of 76-Watts at high-speed. Ceiling fan is UL listed.
  • Accommodates light fixture
  • Housing width of 11-inches
  • Blade to ceiling height of 7.6-inches

Overview

Emerson Snugger ceiling fan has five 52-Inch blades in appliance white/bleached oak finish that compliments any decor. Fan features appliance white finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain control fan has flow rate of 4887 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.56-Amp at high-speed. Fan has direct drive 153 mm x15 mm motor for efficient performance. It is suitable for indoor use. This 7.3-Inch fan has power rating of 76-Watts at high-speed. Ceiling fan is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Snugger
UPC
03084400613
Item Name
Ceiling Fan
Voltage Rating
120 Volt
UNSPSC
40101609
Standards
UL Listed
Manufacturer Part Number
CF805SWW
Number of Blades
5.0000
Number of Speeds
3.0000
Power Rating
76 Watt High
Motor Type
153 mm x 15 mm Direct Drive
Manufacturer Name
Emerson Industrial
Flow Rate
4887 CFM High
Finish
Appliance White
Blade Finish
Appliance White/Bleached Oak
Blade Material
No
Blade Pitch
12 Degree
Blade Span
52
Fan Speeds
60 RPM Low/195 RPM High
Brand Name
Emerson
Energy Star Flag
No
Dimensions
7.3 Inch Height
Control System
Pull Chain Control
Amperage Rating
0.56 Amp High
sku
42391
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.