Emerson CF805SORB Snugger Ceiling Fan 52-Inch 5 Blade 3-Speed Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF805SORB Snugger Ceiling Fan 52-Inch 5 Blade 3-Speed Oil Rubbed Bronze

SKU: 37285
Emerson Snugger ceiling fan has five 52-Inch blades in dark cherry/medium oak finish that compliments any decor. Fan features oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain control fan has flow rate of 4887 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.56-Amp at high-speed. Fan has direct drive 153 mm x15 mm motor for efficient performance. It is suitable for indoor use. This 7.3-Inch fan has power rating of 76-Watts at high-speed. Ceiling fan is UL listed.
  • Accommodates light fixture
  • Housing width of 11-inches
  • Blade to ceiling height of 7.6-inches

Overview

Emerson Snugger ceiling fan has five 52-Inch blades in dark cherry/medium oak finish that compliments any decor. Fan features oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain control fan has flow rate of 4887 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.56-Amp at high-speed. Fan has direct drive 153 mm x15 mm motor for efficient performance. It is suitable for indoor use. This 7.3-Inch fan has power rating of 76-Watts at high-speed. Ceiling fan is UL listed.

Specifications

Brand Name
Emerson
Blade Span
52
Blade Pitch
12 Degree
UNSPSC
40101609
Energy Star Flag
No
Blade Material
No
Control System
Pull Chain Control
Blade Finish
Dark Cherry/Medium Oak
Amperage Rating
0.56 Amp High
Dimensions
7.3 Inch Height
Power Rating
76 Watt High
Standards
UL Listed
Voltage Rating
120 Volt
Type
Snugger
Number of Speeds
3.0000
Fan Speeds
60 RPM Low/195 RPM High
Item Name
Ceiling Fan
Flow Rate
4887 CFM High
Finish
Oil Rubbed Bronze
Number of Blades
5.0000
Motor Type
153 mm x 15 mm Direct Drive
Manufacturer Name
Emerson Industrial
UPC
03084401887
Manufacturer Part Number
CF805SORB

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.