Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF788AP Ceiling Fan 72-Inch 5 Blade 6-Speed Antique Pewter Carrera Grande Eco

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF788AP Ceiling Fan 72-Inch 5 Blade 6-Speed Antique Pewter Carrera Grande Eco

SKU: 110535
Emerson Carrera Grande Eco Ceiling fan has five 72-Inch blades to effectively circulate air in large spaces. Fan features antique pewter finish housing for corrosion resistance. Blade has pitch of 16-degree. This 6-speed LED wall control fan has flow rate of 7929 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.27-Amp at high-speed. Fan has 188 mm x 25 mm DC motor for efficient performance. It is suitable for indoor use. This 14.5-Inch fan has power rating of 29-Watts at high-speed. Ceiling fan is UL listed.
  • Adaptable light fixture
  • Housing of size 13.4-inches and canopy of size 7.1-inches
  • Blade to ceiling height of 13-inches

Overview

Emerson Carrera Grande Eco Ceiling fan has five 72-Inch blades to effectively circulate air in large spaces. Fan features antique pewter finish housing for corrosion resistance. Blade has pitch of 16-degree. This 6-speed LED wall control fan has flow rate of 7929 CFM at high-speed. It has voltage rating of 120-Volts and current rating of 0.27-Amp at high-speed. Fan has 188 mm x 25 mm DC motor for efficient performance. It is suitable for indoor use. This 14.5-Inch fan has power rating of 29-Watts at high-speed. Ceiling fan is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed
GTIN
00030844029165
UNSPSC
40101609
Voltage Rating
120 Volt
Dimensions
14.5 Inch Height
Amperage Rating
0.27 Amp High
Blade Finish
No
Blade Material
No
Blade Pitch
16 Degree
Blade Span
72
Brand Name
Emerson
Control System
LED Wall Control
Fan Speeds
50 RPM Low/150 RPM High
Finish
Antique Pewter
Flow Rate
7929 CFM High
Item Name
Ceiling Fan
Motor Type
188 mm x 25 mm Super Efficient DC (EcoMotor™)
Number of Blades
5.0000
Power Rating
29 Watt High
Sub Brand
Carrera Grande Eco
Number of Speeds
6.0000
Energy Star Flag
Yes
Manufacturer Part Number
CF788AP
Manufacturer Name
Emerson Industrial
UPC
03084402916
sku
110535
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.