Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF765WW Indoor/Outdoor Ceiling Fan 60-Inch 3 Blade Appliance White Loft™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF765WW Indoor/Outdoor Ceiling Fan 60-Inch 3 Blade Appliance White Loft™

SKU: 9227
Emerson Loft™ Loft Collection Indoor/outdoor ceiling fan has 6-Inch downrod and wired wall-control system for speed control. The Direct Drive™ 4-speed motor has a maximum RPM of 190 and air flow of 7579 CFM. It has a current rating of 0.66-Amp, voltage rating of 120-Volts and power rating of 81-Watts. It comes with three airfoil blades that have appliance white finish. The blade has a contour blade pitch and blade sweep of 60-inches. The ceiling fan in appliance white finish, furnishes your home with inviting comfort and eye-catching detail. It has a ceiling height of 8.5 ft. It is suitable for damp locations. The ceiling fan meets UL and Energy Star standards.
  • Works with three high-efficiency airfoil blades having 60-Inch blade sweep
  • Comes with 6-Inch downrod
  • Has 4-speed wired wall-control system to control speed
  • Suitable for use in damp locations

Overview

Emerson Loft™ Loft Collection Indoor/outdoor ceiling fan has 6-Inch downrod and wired wall-control system for speed control. The Direct Drive™ 4-speed motor has a maximum RPM of 190 and air flow of 7579 CFM. It has a current rating of 0.66-Amp, voltage rating of 120-Volts and power rating of 81-Watts. It comes with three airfoil blades that have appliance white finish. The blade has a contour blade pitch and blade sweep of 60-inches. The ceiling fan in appliance white finish, furnishes your home with inviting comfort and eye-catching detail. It has a ceiling height of 8.5 ft. It is suitable for damp locations. The ceiling fan meets UL and Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
Energy Star Qualified
UNSPSC
40101609
Dimensions
12.8 Inch Height
Amperage Rating
0.66 Amp
Blade Finish
Weather-Resistant Appliance White
Blade Material
No
Blade Span
60
Brand Name
Emerson
Control System
Wired Wall Control
Fan Speeds
60 - 190 RPM
Type
Indoor/Outdoor
Finish
Appliance White
Flow Rate
7579 CFM High
Item Name
Ceiling Fan
Motor Type
188 mm x 15 mm Direct Drive
Mounting
Ceiling/Downrod
Number of Blades
3.0000
Power Rating
81 Watt High
Sub Brand
Loft™
Energy Star Flag
No
Manufacturer Part Number
CF765WW
Manufacturer Name
Emerson Industrial
UPC
03084402163

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.