Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF654ORB Sea Breeze Ceiling Fan 52-Inch 5 Blade 3-Speed Oil Rubbed Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF654ORB Sea Breeze Ceiling Fan 52-Inch 5 Blade 3-Speed Oil Rubbed Bronze

SKU: 41467
Emerson Sea breeze ceiling fan with golden espresso finish, has 60 RPM low/200 RPM high-speed. It withstands current rating of 0.65-Amps and voltage rating of 120-Volts. Fan withstands power rating of 72-Watts. It has flow rate of 6492-Cubic-ft/min. This 14-Inch high fan has five 52-Inch blade with oil rubbed Bronze finish and 14-degree blade pitch. It features super efficient DC 188 x 25 mm motor and 3-speed pull chain control. It is suitable for indoor use. Ceiling fan is UL listed.
  • Adaptable light fixture
  • Includes 3.5-Inch downrods
  • Wet location rated
  • Includes pull chain
  • Canopy of size 6.5-inches
  • Housing width of 12-inches
  • Blade to ceiling height of 12-inches

Overview

Emerson Sea breeze ceiling fan with golden espresso finish, has 60 RPM low/200 RPM high-speed. It withstands current rating of 0.65-Amps and voltage rating of 120-Volts. Fan withstands power rating of 72-Watts. It has flow rate of 6492-Cubic-ft/min. This 14-Inch high fan has five 52-Inch blade with oil rubbed Bronze finish and 14-degree blade pitch. It features super efficient DC 188 x 25 mm motor and 3-speed pull chain control. It is suitable for indoor use. Ceiling fan is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
UL Listed
UNSPSC
40101609
Voltage Rating
120 Volt
Dimensions
14 Inch Height
Amperage Rating
0.65 Amp
Blade Finish
Oil Rubbed Bronze
Blade Material
No
Blade Pitch
14 Degree
Blade Span
52
Brand Name
Emerson
Control System
Pull Chain Control
Fan Speeds
60 RPM Low/200 RPM High
Type
Sea Breeze
Finish
Oil Rubbed Bronze
Flow Rate
6492 CFM High
Item Name
Ceiling Fan
Motor Type
188 mm x 15 mm Direct Drive
Number of Blades
5.0000
Power Rating
72 Watt High
Number of Speeds
3.0000
Energy Star Flag
No
Manufacturer Part Number
CF654ORB
Manufacturer Name
Emerson Industrial
UPC
03084401832

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.