Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF4801ORB Ceiling Fan 58-Inch 5 Blade 3-Speed Oil Rubbed Bronze Premium Select

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF4801ORB Ceiling Fan 58-Inch 5 Blade 3-Speed Oil Rubbed Bronze Premium Select

SKU: 106632
Emerson Premium Select Ceiling fan has five 58-Inch blades to effectively circulate air in large spaces. Fan has oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain control fan has flow rate of 7264 CFM and operates at 40 - 205 RPM. It has current rating of 0.85-Amp at high-speed and power rating of 100-Watts. Fan has K55XL motor for efficient performance. It is suitable for indoor use.
  • Accent lighting with patented swivel sockets uses three 25-Watt candelabra bulbs (included)
  • Adaptable light fixture
  • 4.5-Inch Downrod included
  • Airflow efficiency of 73 CFM/Watt
  • Dry safety rated
  • Ceiling to fan blade height of 14-inches
  • Ceiling to bottom fan height of 15-inches

Overview

Emerson Premium Select Ceiling fan has five 58-Inch blades to effectively circulate air in large spaces. Fan has oil rubbed bronze finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed pull chain control fan has flow rate of 7264 CFM and operates at 40 - 205 RPM. It has current rating of 0.85-Amp at high-speed and power rating of 100-Watts. Fan has K55XL motor for efficient performance. It is suitable for indoor use.

Specifications

Number of Blades
5.0000
Number of Speeds
3.0000
Power Rating
100 Watt
Energy Star Flag
No
UNSPSC
40101609
UPC
03084402962
Motor Type
K55XL
Amperage Rating
0.85 Amp High
Blade Finish
No
Blade Material
No
Sub Brand
Premium Select
Manufacturer Name
Emerson Industrial
Manufacturer Part Number
CF4801ORB
Item Name
Ceiling Fan
Control System
Pull Chain Control
Flow Rate
7264 CFM
Finish
Oil Rubbed Bronze
Fan Speeds
40 - 205 RPM
Dimensions
12.3 Inch Dia
Brand Name
Emerson
Blade Span
58
Blade Pitch
12 Degree

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.