Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emerson CF440VNB Braddock Ceiling Fan With Light 54-Inch 5 Blade 4-Speed Venetian Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emerson CF440VNB Braddock Ceiling Fan With Light 54-Inch 5 Blade 4-Speed Venetian Bronze

SKU: 105789
Emerson Braddock ceiling fan comes with two 60-Watt candelabra downlight and four 15-Watt candelabra uplight. It has five 54-Inch blades in hand carved dark mahogany finish that compliments any decor. Fan features venetian bronze finish housing for corrosion resistance. Blade has pitch of 13-degree. This 4-speed remote control fan has flow rate of 6311 CFM at high-speed. It features amber mist glass shade. Fan has direct drive 188 mm x 18 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.53-Amp at high-speed. It is suitable for indoor use. It has power rating of 64-Watts at high-speed. Ceiling fan is UL listed.
  • Features integrated light fixture and accent light
  • Includes 4.5-Inch downrods
  • Canopy of size 6.4-inches
  • Housing width of 12.75-inches
  • Blade to ceiling height of 11.5-inches

Overview

Emerson Braddock ceiling fan comes with two 60-Watt candelabra downlight and four 15-Watt candelabra uplight. It has five 54-Inch blades in hand carved dark mahogany finish that compliments any decor. Fan features venetian bronze finish housing for corrosion resistance. Blade has pitch of 13-degree. This 4-speed remote control fan has flow rate of 6311 CFM at high-speed. It features amber mist glass shade. Fan has direct drive 188 mm x 18 mm motor for efficient performance. It has voltage rating of 120-Volts and current rating of 0.53-Amp at high-speed. It is suitable for indoor use. It has power rating of 64-Watts at high-speed. Ceiling fan is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Wattage
60 Watt
Lamp Type
(2) 60 Watt Candelabra Bulb (Down Light), (4) 15 Watt Candelabra Bulb (Uplight)
Item Name
Ceiling Fan With Light
Finish
Venetian Bronze
Flow Rate
6311 CFM High
Fan Speeds
77 RPM Low/175 RPM High
Dimensions
16.25 Inch Height
Control System
Remote Control
Brand Name
Emerson
Blade Span
54
Blade Pitch
13 Degree
Blade Material
No
Blade Finish
Hand Carved Dark Mahogany
Motor Type
188 mm x 18 mm Direct Drive
Number of Blades
5.0000
UNSPSC
40101610
Energy Star Flag
No
Lamp Finish
No
Number of Speeds
4.0000
Standards
UL Listed
Voltage Rating
120 Volt
Type
Braddock
Shade
Amber Mist Glass
Power Rating
64 Watt High
Amperage Rating
0.53 Amp High
Manufacturer Part Number
CF440VNB
Manufacturer Name
Emerson Industrial
UPC
03084402971
Thread Size
No
Thread Type
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.