Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Emergi-Lite WWSVXN2R-D4X SVX Series Self-Powered LED Exit Sign White Housing Red Letter 120/277-Volt Survive-All™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Emergi-Lite WWSVXN2R-D4X SVX Series Self-Powered LED Exit Sign White Housing Red Letter 120/277-Volt Survive-All™

SKU: 41261
Emergi-Lite Survive-All™ SVX Series Self-powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Double face exit sign has power rating of 3.7-Watts at 120/277-Volts. It comes with red colored EXIT legend. It runs on nickel-cadmium battery. Exit sign has rugged polyvinyl chloride body and supports wall/ceiling mounting. It measures 13-1/4-Inch x 4-5/8-Inch x 9-3/16-Inch. Explicitly it is suitable for schools, parking garages, public areas, transit platforms and security areas/prisons. It has temperature rating of 50 to 104 deg F. Exit sign is UL listed and meets NSF/NEC/OSHA/NEMA standards.
  • Signs are unaffected by the vibrations and ambient temperature swings as well typical power surges detrimental to standard exit light sources
  • Vandal-resistant polycarbonate faceplate
  • Measures 13-1/4-Inch x 4-5/8-Inch x 9-3/16-Inch

Overview

Emergi-Lite Survive-All™ SVX Series Self-powered LED exit sign uses LED lamp that has voltage rating of 120/277-Volts. Double face exit sign has power rating of 3.7-Watts at 120/277-Volts. It comes with red colored EXIT legend. It runs on nickel-cadmium battery. Exit sign has rugged polyvinyl chloride body and supports wall/ceiling mounting. It measures 13-1/4-Inch x 4-5/8-Inch x 9-3/16-Inch. Explicitly it is suitable for schools, parking garages, public areas, transit platforms and security areas/prisons. It has temperature rating of 50 to 104 deg F. Exit sign is UL listed and meets NSF/NEC/OSHA/NEMA standards.

Specifications

Power Rating
3.7 Watt at 120/277 Volt
Width
13.25
Voltage Rating
120/277 Volt
Type
SVX Series, Self-Powered
Temperature Rating
50 to 104 deg F (10 to 40 deg C)
Sub Brand
Survive-All™
Mounting
Ceiling/Wall
Material
Rugged PVC
Length
9.1875
Lamp Type
LED
Background Color
No
Face Type
Double
Battery Life
Long Life
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL Listed, Complies with NEC, Life Safety Code and OSHA, Wet and Damp Location Rated, NSF, NEMA-4X Rated
Height
4.625
Housing Color/Finish
White
Letter Color
Red
Lens Type
No
Legend
EXIT
Lamp Included
Yes
Item Name
LED Exit Sign
Battery Type
Nickel Cadmium
Frequency Rating
50/60 Hz
Manufacturer Name
Emergi-Lite
Manufacturer Part Number
WWSVXN2R-D4X
Degree of Protection
No
Color Temperature
No
Brand Name
Emergi-Lite
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.