Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ELK lighting 8601EW/65 1-Light Outdoor Wall Sconce 75-Watt 120-Volt Matte Textured Black Spring Lake

  

*Images are for illustration purposes only and may not be an exact representation of the product

ELK lighting 8601EW/65 1-Light Outdoor Wall Sconce 75-Watt 120-Volt Matte Textured Black Spring Lake

SKU: 497847
ELK lighting Spring Lake Collection Outdoor wall sconce in matte textured black finish, has die-cast aluminum construction for added durability. The clear beveled glass shade ensures uniform light distribution. The traditional style wall scone with medium socket, can accommodate one 75-Watt A19 lamp. It has a voltage rating of 120-Volts and fixture wattage of 75-Watts. The wall scone with 10-Inch extension from wall, measures 8-Inch x 17-Inch x 10-Inch.
  • Features matte textured black finish
  • Made from die-cast aluminum for added strength
  • Has a dimension of 8-Inch x 17-Inch x 10-Inch

Overview

ELK lighting Spring Lake Collection Outdoor wall sconce in matte textured black finish, has die-cast aluminum construction for added durability. The clear beveled glass shade ensures uniform light distribution. The traditional style wall scone with medium socket, can accommodate one 75-Watt A19 lamp. It has a voltage rating of 120-Volts and fixture wattage of 75-Watts. The wall scone with 10-Inch extension from wall, measures 8-Inch x 17-Inch x 10-Inch.

Specifications

Voltage Rating
120 Volt
Style
Traditional
Socket Type
Medium
Collection
Spring Lake
Fixture Wattage
75 Watt
Shape
No
Number of Lamps
1.0000
Lamp Included
No
Lamp Type/Designation
A19
Shade Type
Clear Beveled Glass
UNSPSC
39111600
Energy Star Flag
No
Manufacturer Part Number
8601EW/65
Manufacturer Name
ELK lighting
UPC
83033502333
Mounting
Wall
Finish
Matte Textured Black
Lamp Wattage
75 Watt
Item Name
Outdoor Wall Sconce
Environmental Conditions
Suitable For Wet Location
Dimmable
No
Dimensions
8 Inch Width x 10 Inch Depth x 17 Inch Height
Degree of Protection
No
Construction
Die Cast Aluminum
Brand Name
ELK Lighting

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.