Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ELK Lighting 60045-1 1-Light Pendant Fixture 75-Watt Oiled Bronze Menlow Park

  

*Images are for illustration purposes only and may not be an exact representation of the product

ELK Lighting 60045-1 1-Light Pendant Fixture 75-Watt Oiled Bronze Menlow Park

SKU: 396952
ELK Lighting Menlow Park Collection 1-Light pendant fixture in oiled bronze finish, features clear blown shade that brings elegance to the home. This fixture supports one 75-Watt lamp. This fixture measures 7-Inch x 16-Inch.
  • Classic filament style bulb can either be showcased within a clear blown glass shade or proudly shown alone
  • A cloth cord and oiled bronze finish add authentic charm and versatility
  • Supports one 75-Watt lamp

Overview

ELK Lighting Menlow Park Collection 1-Light pendant fixture in oiled bronze finish, features clear blown shade that brings elegance to the home. This fixture supports one 75-Watt lamp. This fixture measures 7-Inch x 16-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Light Color
No
Color Temperature
No
Start Type
No
Shade Type
Clear Blown
Lamp Included
No
Fixture Wattage
75 Watt
Collection
Menlow Park
UPC
83033501436
Manufacturer Name
ELK lighting
Manufacturer Part Number
60045-1
UNSPSC
39111521
Energy Star Flag
No
Shape
No
Finish
Oiled Bronze
Item Name
Pendant Fixture
Dimmable
No
Dimensions
7 Inch Width x 16 Inch Height
Degree of Protection
No
Lamp Wattage
75 Watt
Includes
6 ft Brown Cord
Brand Name
ELK Lighting
Socket Type
Medium
Number of Lamps
1.0000

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.