Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting ST7BX-LED-CW-120V-ST701-AL Exterior LED Step Light 3-Watt 120-Volt AC 4000K Satin Aluminum

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting ST7BX-LED-CW-120V-ST701-AL Exterior LED Step Light 3-Watt 120-Volt AC 4000K Satin Aluminum

SKU: 700645
Elite Lighting Exterior LED step light has high grade die-cast aluminum construction with satin aluminum finish for corrosion resistance and durability. The 3-Watt LED lamp produces 40K cool white color temperature. It has a voltage rating of 120-Volts AC. The step light features high performance aluminum reflector assembly for excellent light output and 1-piece molded silicon gasket for wet location. LED step light is UL/cUL listed for wet location.
  • Suitable for concrete use only
  • Comes standard with three 3/4-Inch NPS holes located on top, side and back
  • Has anodized 45-Inch cut-off louver
  • The thermally protected, current controlled ballast produces full light output and increases lamp life with no noise or flicker

Overview

Elite Lighting Exterior LED step light has high grade die-cast aluminum construction with satin aluminum finish for corrosion resistance and durability. The 3-Watt LED lamp produces 40K cool white color temperature. It has a voltage rating of 120-Volts AC. The step light features high performance aluminum reflector assembly for excellent light output and 1-piece molded silicon gasket for wet location. LED step light is UL/cUL listed for wet location.

Specifications

Manufacturer Part Number
ST7BX-LED-CW-120V-ST701-AL
Manufacturer Name
Elite Lighting
Lamp Wattage
3 Watt
Lamp Included
No
Item Name
LED Step Light
Fixture Wattage
3 Watt
Finish
Satin Aluminum
Voltage Rating
120 Volt AC
UNSPSC
39111600
Type
Exterior
Standards
UL Listed, cUL Certified, Wet Location Rated
Socket Type
No
Shape
No
Shade Type
Frosted Tempered Glass
Reflector Type
Aluminum
Lamp Type/Designation
LED
Dimensions
8-1/4 Inch Length x 3-1/4 Inch Width
Degree of Protection
No
Construction
High Grade Die Cast Aluminum
Color Temperature
4000K
Ballast Type
Thermally Protected, Current Controlled
Color
Cool White
Dimmable
No
Brand Name
Elite Lighting
Energy Star Flag
No
sku
700645
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.