Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting LB102-30F-30K LED Tape Light 48-Watt/ft 24-Volt DC 109 Lumens/ft 3000K (Warm White) LED

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting LB102-30F-30K LED Tape Light 48-Watt/ft 24-Volt DC 109 Lumens/ft 3000K (Warm White) LED

SKU: 603792
Elite Lighting LED Tape light has 32 1.5-Watt 3000K LED lamps per feet. Lamp in the tape light has voltage rating of 24-Volt DC and current rating of 1200-Milli-Amps. It measures 1000 mm x 12 mm x 2 mm. This easy-to-install low-profile tape light is felid cuttable every 2-Inch or 3 LED's. It features easy connectors that employ plug and play installation. Tape light is cUS/UL listed.
  • Low-profile for discreet locations
  • UV rays and infrared wavelength are non-existent
  • Highly efficient 127-Lumens per feet for white LEDs

Overview

Elite Lighting LED Tape light has 32 1.5-Watt 3000K LED lamps per feet. Lamp in the tape light has voltage rating of 24-Volt DC and current rating of 1200-Milli-Amps. It measures 1000 mm x 12 mm x 2 mm. This easy-to-install low-profile tape light is felid cuttable every 2-Inch or 3 LED's. It features easy connectors that employ plug and play installation. Tape light is cUS/UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
24 Volt DC
Socket Type
No
Shape
No
Number of Lamps
32.0000
Standards
UL Listed, cUS Rated
UNSPSC
39111503
sku
603792
Energy Star Flag
No
Fixture Wattage
48 Watt/ft
Lumens
109 Lumens/ft
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
1.5 Watt
Item Name
LED Tape Light
Manufacturer Part Number
LB102-30F-30K
Manufacturer Name
Elite Lighting
Amperage Rating
1200 Milli-Amp
Finish
No
Dimmable
No
Dimensions
1000 mm Length x 12 mm Width x 2 mm Height
Degree of Protection
No
Color Temperature
3000K
Brand Name
Elite Lighting
Hazardous Materials Code
N
Is Not Returnable
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.