Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting HH6-LED-1200L-DIM10-MVOLT- MD-35K-90/HH6-6501CL-WH Dimmable 1200L Series High Lumens 6-Inch LED Down Light 120 - 277-Volt AC Round White Ring

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting HH6-LED-1200L-DIM10-MVOLT- MD-35K-90/HH6-6501CL-WH Dimmable 1200L Series High Lumens 6-Inch LED Down Light 120 - 277-Volt AC Round White Ring

SKU: 694280
Elite Lighting 1200L Series High lumen architectural style LED downlight in round shape, has 6-Inch trim of no disc trim to cover inside wirings for a better look. This downlight in white ring finish, has die-cast aluminum housing to secure lighting assembly. It integrates LED lamp with an average life of 102000 Hours, to deliver 1200-Lumen of light with >90 CRI and 3500K color temperature. The downlight incorporates smooth frost solite diffuser lens for even light distribution and clear reflector to provide maximum distribution of light, reducing glare. The downlight has a fixture power rating for 17-Watts, voltage rating from 120 to 277-Volts AC and current rating of 142/61-Milli-Amps at 50/60-Hz frequency. This downlight has 1% dimmable 0 to 10-Volt low voltage dimming driver to dim light. Downlight measures 20 to 33-Inch x 16-Inch x 5-3/4-Inch. This downlight is suitable for use in hospitality, healthcare, commercial, academic institutions, retail and other architectural applications. The downlight meets cULus, LM-79 and LM-80, CCEA and Energy Star standards.
  • Features Maxilume LED Optilux technology to provide unmatched performance with visual comfort
  • Integrates 55 to 60-Degree optics
  • Has clear reflector to provide maximum distribution of light
  • Suitable for use in hospitality, health care, commercial, academic institutions, retail and other architectural applications

Overview

Elite Lighting 1200L Series High lumen architectural style LED downlight in round shape, has 6-Inch trim of no disc trim to cover inside wirings for a better look. This downlight in white ring finish, has die-cast aluminum housing to secure lighting assembly. It integrates LED lamp with an average life of 102000 Hours, to deliver 1200-Lumen of light with >90 CRI and 3500K color temperature. The downlight incorporates smooth frost solite diffuser lens for even light distribution and clear reflector to provide maximum distribution of light, reducing glare. The downlight has a fixture power rating for 17-Watts, voltage rating from 120 to 277-Volts AC and current rating of 142/61-Milli-Amps at 50/60-Hz frequency. This downlight has 1% dimmable 0 to 10-Volt low voltage dimming driver to dim light. Downlight measures 20 to 33-Inch x 16-Inch x 5-3/4-Inch. This downlight is suitable for use in hospitality, healthcare, commercial, academic institutions, retail and other architectural applications. The downlight meets cULus, LM-79 and LM-80, CCEA and Energy Star standards.

Specifications

Lamp Included
No
Manufacturer Part Number
HH6-LED-1200L-DIM10-MVOLT- MD-35K-90/HH6-6501CL-WH
Manufacturer Name
Elite Lighting
Lumens
1200 Lumens
Item Name
LED Down Light
Frequency Rating
50/60 Hz
Fixture Wattage
17 Watt
Finish
White Ring
Power Factor
>0.9
Style
Architectural
Voltage Rating
120 - 277 Volt AC
UNSPSC
39111505
Type
1200L Series, High Lumens
Trim Type
No Disc
Trim Size
6 Inch
Standards
cULus Certified, LM 79, 80 Tested, CCEA Standard, Energy Star Qualified
Socket Type
No
Shape
Round
Shade Type
Smooth Frosted Solite Diffuser
Reflector Type
Clear
Lamp Type/Designation
LED
Average Life
102000 Hour
Degree of Protection
No
Cutout Size
6-3/4 Inch
CRI
90.0000
Construction
Die Cast Aluminum Housing
Amperage Rating
142/61 Milli-Amp
Driver Type
0 - 10 Volt Dimming to 1%
Brand Name
Elite Lighting
Component Type
Complete Lighting
Color Temperature
3500K
Ceiling Type
No
Dimmable
Yes
Dimensions
20 - 33 Inch Length x 16 Inch Width x 5-3/4 Inch Height
Energy Star Flag
No
sku
694280
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.