Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B630WW-H 6-Inch Baffle Stepped Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B630WW-H 6-Inch Baffle Stepped Trim Round White

SKU: 402503
Elite Lighting Stepped trim of 6-inches, is round in shape and has metal construction for added durability. This baffle trim supports (1) 75-Watt R/PAR30, 60-Watt A19 or 65-Watt BR30 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with B6IC, B6RIC, B6IC-100, B600-IC, B6, B6R, B26IC, B26RIC, B26 and B26R housings.
  • Round in shape
  • Trim size of 6-inches
  • Baffle trim

Overview

Elite Lighting Stepped trim of 6-inches, is round in shape and has metal construction for added durability. This baffle trim supports (1) 75-Watt R/PAR30, 60-Watt A19 or 65-Watt BR30 lamp for energy efficiency, superior color rendering and long life. It is suitable for use with B6IC, B6RIC, B6IC-100, B600-IC, B6, B6R, B26IC, B26RIC, B26 and B26R housings.

Specifications

Number of Lamps
1.0000
Shape
Round
Mounting
Ceiling
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
(1) 75 Watt R30/PAR30, 60 Watt A19, 65 Watt BR30 Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Baffle
UNSPSC
39111505
Color
White
Manufacturer Part Number
B630WW-H
Manufacturer Name
Elite Lighting
UPC
84780100016
Lamp Wattage
60 Watt, 65 Watt, 75 Watt
Dimensions
7-1/4 Inch OD
Item Name
Stepped Trim
For Use With
B6IC, B6RIC, B6IC-100, B600-IC, B6, B6R, B26IC, B26RIC, B26 and B26R Housings
Finish
No
Dimmable
No
Degree of Protection
No
Construction
Metal
Brand Name
Elite Lighting
Is PFA Discontinued
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.