Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B601WH 6-Inch Metal Albalite Shower Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B601WH 6-Inch Metal Albalite Shower Trim Round White

SKU: 402502
Elite Lighting 6-Inch Round metal albalite shower trim in white color, accommodates one maximum 75-Watt R/PAR30, 60-Watt A-19, 65-Watt BR30 CFL or incandescent lamp.
  • Ceiling mountable design
  • Accommodates one maximum 75-Watt R/PAR30, 60-Watt A-19, 65-Watt BR30 CFL or incandescent lamp
  • Comes in white color

Overview

Elite Lighting 6-Inch Round metal albalite shower trim in white color, accommodates one maximum 75-Watt R/PAR30, 60-Watt A-19, 65-Watt BR30 CFL or incandescent lamp.

Specifications

Shape
Round
Mounting
Ceiling
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
(1) 75 Watt PAR30/R20, 60 Watt A19, 65 Watt BR30 CFL, Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
No
UNSPSC
39111505
Manufacturer Part Number
B601WH
Manufacturer Name
Elite Lighting
UPC
84780100158
Lamp Wattage
75 Watt R/PAR30, 60 Watt A19, 65 Watt BR30
Dimensions
8 Inch Dia
Item Name
Metal Albalite Shower Trim
Finish
White
Dimmable
No
Degree of Protection
No
Brand Name
Elite Lighting
Is PFA Discontinued
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.