Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B5IC-AT-W 5-Inch Universal Housing White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B5IC-AT-W 5-Inch Universal Housing White

SKU: 262242
Elite Lighting Air-shut universal housing has die-formed aluminum housing for longer life. It supports (1) 75-Watt R/PAR30, 60-Watt A19 or 65-Watt BR30 incandescent lamp for energy efficiency, superior color rendering and long life. The special screws on the frame locks bar hangers in place securely and the pre-installed socket cap provides electrical contact protection against dust, paint and over spray. Its 7-Inch height allows use in 2-Inch x 8-Inch joist construction and offers effortless installation. Air-shut universal housing is UL & C-UL/ETL, C-ETL listed.
  • Wire through junction box
  • Pre-installed adjustable bar hanger
  • Air-shut with quick connects
  • For 2-Inch x 8-Inch joist construction

Overview

Elite Lighting Air-shut universal housing has die-formed aluminum housing for longer life. It supports (1) 75-Watt R/PAR30, 60-Watt A19 or 65-Watt BR30 incandescent lamp for energy efficiency, superior color rendering and long life. The special screws on the frame locks bar hangers in place securely and the pre-installed socket cap provides electrical contact protection against dust, paint and over spray. Its 7-Inch height allows use in 2-Inch x 8-Inch joist construction and offers effortless installation. Air-shut universal housing is UL & C-UL/ETL, C-ETL listed.

Specifications

Lamp Type/Designation
(1) 75 Watt R30/PAR30, 60 Watt A19, 65 Watt BR30 Incandescent
Shape
No
Socket Type
Medium
Ceiling Type
Insulated, Air-Shut
Lamp Included
No
Number of Lamps
1.0000
Shade Type
No
Trim Size
5 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
Color
White
UPC
84780101842
Manufacturer Name
Elite Lighting
Manufacturer Part Number
B5IC-AT-W
Mounting
Recessed
Brand Name
Elite Lighting
Construction
Die Formed Aluminum
Lamp Wattage
60 Watt, 65 Watt, 75 Watt
Item Name
Universal Housing
Finish
No
Dimmable
No
Dimensions
10 Inch Length x 7 Inch Width x 7 Inch Height
Degree of Protection
No
Standards
UL/cUL, ETL/cETL Listed
Is PFA Discontinued
No
Leaf Node Search
Recessed Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Recessed Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.