Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B4R-AT-W 4-Inch Miniature Remodel Housing White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B4R-AT-W 4-Inch Miniature Remodel Housing White

SKU: 234027
Elite Lighting Air-shut miniature remodel housing has high temperature painted 22-gauge deep drawn single piece housing for longer life. It utilizes (1) 50-Watt R/PAR20/A19 lamp for energy efficiency, superior color rendering and long life. The four pre-installed spring clips secure the housing firmly into ceiling to accommodate different ceiling thicknesses from 1/2 to 1-3/8-Inch. Its 5-1/2-Inch height allows use in 2-Inch x 6-Inch joist construction and is ideal for remodel application non-insulated ceilings or where insulation can be kept 3-Inch from housing. Miniature remodel housing is cULus and cETLus listed.
  • Dependable, favorable design and effortless installation
  • Unit slips through 4-1/4-Inch ceiling opening
  • Can be installed from below the ceiling
  • Pre-installed socket cap provides electrical contact protection against dust, paint and over spray
  • Adjustable socket bracket allows for different lamp types/sizes and proper and consistent lamp positioning
  • Air-shut with quick connects
  • For 2-Inch x 6-Inch joist construction

Overview

Elite Lighting Air-shut miniature remodel housing has high temperature painted 22-gauge deep drawn single piece housing for longer life. It utilizes (1) 50-Watt R/PAR20/A19 lamp for energy efficiency, superior color rendering and long life. The four pre-installed spring clips secure the housing firmly into ceiling to accommodate different ceiling thicknesses from 1/2 to 1-3/8-Inch. Its 5-1/2-Inch height allows use in 2-Inch x 6-Inch joist construction and is ideal for remodel application non-insulated ceilings or where insulation can be kept 3-Inch from housing. Miniature remodel housing is cULus and cETLus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
1.0000
Shape
No
sku
234027
Socket Type
Medium
Ceiling Type
Non-Insulated, Air-Shut
Energy Star Flag
No
Standards
cULus Certified, cETLus Certified
Lamp Included
No
Lamp Type/Designation
(1) 50 Watt PAR20/R20/A19
Shade Type
No
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111505
Color
White
Mounting
Recessed
UPC
84780101787
Manufacturer Name
Elite Lighting
Manufacturer Part Number
B4R-AT-W
Lamp Wattage
50 Watt
Item Name
Miniature Remodel Housing
Finish
No
Dimmable
No
Dimensions
11 Inch Width x 5-1/2 Inch Height
Degree of Protection
No
Brand Name
Elite Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.