Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B4IC-AT-W IC Air-Tight 4-Inch Miniature Recessed Housing

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B4IC-AT-W IC Air-Tight 4-Inch Miniature Recessed Housing

SKU: 119360
Elite Lighting 4-Inch Miniature housing employs one 50-Watt medium socket R/PAR20/A-19 lamp. It features die formed aluminum construction for long life and service. Thermally protected miniature housing measures 12 - 24-Inch x 5-1/2-Inch x 5-1/2-Inch. Preinstalled socket cap provides electrical contact protection against dust, paint and spray. It is compatible with B401, B406, AF402 B421, B407, B471 B402, B462, B472 B432, B452, B473 B420, B455 and B474 trims. Miniature housing is ideal for accent and task lighting applications. Miniature housing is cULus and ETL listed.
  • Adjustable socket bracket
  • Wire through junction box
  • Preinstalled adjustable bar hanger
  • Favorable design and offers effortless installation
  • 5-1/2-Inch Height allows use in 2-Inch x 6-Inch joist construction
  • Special screw on the frame locks bar hangers in place that prevents the housing from any movement once installed

Overview

Elite Lighting 4-Inch Miniature housing employs one 50-Watt medium socket R/PAR20/A-19 lamp. It features die formed aluminum construction for long life and service. Thermally protected miniature housing measures 12 - 24-Inch x 5-1/2-Inch x 5-1/2-Inch. Preinstalled socket cap provides electrical contact protection against dust, paint and spray. It is compatible with B401, B406, AF402 B421, B407, B471 B402, B462, B472 B432, B452, B473 B420, B455 and B474 trims. Miniature housing is ideal for accent and task lighting applications. Miniature housing is cULus and ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Lamps
1.0000
Shape
No
Socket Type
Medium
Ceiling Type
Insulated, Air-Tight
Energy Star Flag
No
Standards
cULus/ETL Listed, Damp Location Rated, for Feed-Through Wiring
Lamp Included
No
Lamp Type/Designation
(1) 50 Watt PAR20/R20/A19
Shade Type
No
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111505
Mounting
Recessed
UPC
84780100389
Manufacturer Name
Elite Lighting
Manufacturer Part Number
B4IC-AT-W
Lamp Wattage
50 Watt
Item Name
Miniature Recessed Housing
Finish
No
Dimmable
No
Dimensions
12 - 24 Inch Length x 5-1/2 Inch Width x 5-1/2 Inch Height
Degree of Protection
No
Brand Name
Elite Lighting
Construction
Die Formed Aluminum

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.