Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B401W-WH 4-Inch Baffle Stepped Trim With Socket Bracket Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B401W-WH 4-Inch Baffle Stepped Trim With Socket Bracket Round White

SKU: 482279
Elite Lighting Stepped trim with socket bracket, is round in shape and has phenolic construction for added durability. This baffle trim of 4-inches, supports incandescent lamp for energy efficiency and long life. It is suitable for use with B4PLR miniature compact fluorescent non-IC remodel housing.
  • Round in shape
  • Trim size of 4-inches
  • Baffle trim

Overview

Elite Lighting Stepped trim with socket bracket, is round in shape and has phenolic construction for added durability. This baffle trim of 4-inches, supports incandescent lamp for energy efficiency and long life. It is suitable for use with B4PLR miniature compact fluorescent non-IC remodel housing.

Specifications

Lamp Type/Designation
Incandescent
Shape
Round
Socket Type
No
Ceiling Type
Non-Insulated
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Trim
Trim Type
Baffle
Energy Star Flag
No
UNSPSC
39111505
Color
White
UPC
84780100391
Manufacturer Name
Elite Lighting
Manufacturer Part Number
B401W-WH
Brand Name
Elite Lighting
Construction
Phenolic
Item Name
Stepped Trim With Socket Bracket
For Use With
B4PLR Miniature Compact Fluorescent Non-IC Remodel Housing
Finish
No
Dimmable
No
Dimensions
4-7/8 Inch Width
Degree of Protection
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.