Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B394W-WH 6-Inch Stepped Baffle Slope Ceiling Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B394W-WH 6-Inch Stepped Baffle Slope Ceiling Trim Round White

SKU: 402501
Elite Lighting 6-Inch Round stepped baffle slope ceiling trim in white color, accommodates PAR38/R40 lamp.
  • Comes in white color
  • Accommodates PAR38/R40 lamp
  • Round shaped

Overview

Elite Lighting 6-Inch Round stepped baffle slope ceiling trim in white color, accommodates PAR38/R40 lamp.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
Round
Socket Type
No
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
PAR38/R40
Shade Type
No
Trim Size
6 Inch
Component Type
Trim
Trim Type
Step Baffle
UNSPSC
39111505
UPC
84780104683
Manufacturer Name
Elite Lighting
Manufacturer Part Number
B394W-WH
Item Name
Slope Ceiling Trim
Finish
White Trim and Baffle
Dimmable
No
Dimensions
8 Inch Dia
Degree of Protection
No
Brand Name
Elite Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.