Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting B36IC-AT IC Air-Shut 6-Inch Slope Housing Rectangular

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting B36IC-AT IC Air-Shut 6-Inch Slope Housing Rectangular

SKU: 402500
Elite Lighting 6-Inch slope housing employs one 75-Watt medium socket R/PAR30, 60-Watt A-19 and 65-Watt BR30 lamp. This thermally protected housing features die formed aluminum construction for long life and service. Miniature housing measures 12 - 24-Inch x 7-1/4-Inch x 7-1/2-Inch. Preinstalled socket cap provides electrical contact protection against dust, paint and spray. It is compatible with B391, B392, B602, B646, B663, B673, B601, B601L, B605 and B605L trim. Miniature housing is cULus and ETL listed.
  • The socket bracket is specially designed to swivel and rotate so the lamp could be aligned properly
  • Adjustable socket bracket with a slope indicator offers consistent lamp alignment and setup
  • Wire through junction box
  • Preinstalled adjustable bar hanger
  • Favorable design and ensures effortless installation
  • 7-1/4-Inch Height allows use in 2-Inch x 8-Inch joist construction

Overview

Elite Lighting 6-Inch slope housing employs one 75-Watt medium socket R/PAR30, 60-Watt A-19 and 65-Watt BR30 lamp. This thermally protected housing features die formed aluminum construction for long life and service. Miniature housing measures 12 - 24-Inch x 7-1/4-Inch x 7-1/2-Inch. Preinstalled socket cap provides electrical contact protection against dust, paint and spray. It is compatible with B391, B392, B602, B646, B663, B673, B601, B601L, B605 and B605L trim. Miniature housing is cULus and ETL listed.

Specifications

Lamp Type/Designation
(1) 75 Watt PAR30/R20, 60 Watt A19, 65 Watt BR30
Shape
Rectangular
Socket Type
Medium
Ceiling Type
Insulated, Air-Shut
Lamp Included
No
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
84780101731
Manufacturer Name
Elite Lighting
Manufacturer Part Number
B36IC-AT
Mounting
Recessed
Brand Name
Elite Lighting
Construction
Die Formed Aluminum
Item Name
Slope Housing
Finish
No
Dimmable
No
Dimensions
12 - 24 Inch Length x 7-1/4 Inch Width x 7-1/2 Inch Height
Degree of Protection
No
Standards
cULus/ETL Listed, Damp Location Rated, for Feed-Through Wiring
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.