Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting AF637W-WH 6-Inch Socket Supporting Baffle Self-Flanged Airshut Trim Round White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting AF637W-WH 6-Inch Socket Supporting Baffle Self-Flanged Airshut Trim Round White

SKU: 423397
Elite Lighting 6-Inch Socket supporting round self-flange air-shut baffle trim in white color, accommodates one Maximum 75-Watt R/PAR30, 60-Watt A-19, 65-Watt BR30 CFL or incandescent lamp.
  • White baffle and white trim
  • Diameter of 7-1/4-inches
  • Comes in white color

Overview

Elite Lighting 6-Inch Socket supporting round self-flange air-shut baffle trim in white color, accommodates one Maximum 75-Watt R/PAR30, 60-Watt A-19, 65-Watt BR30 CFL or incandescent lamp.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Self-Flanged Airshut Trim
Component Type
Trim
Shape
Round
Shade Type
No
Socket Type
No
Degree of Protection
No
Lamp Included
No
Dimmable
No
Trim Type
Baffle
sku
423397
UPC
84780103338
UNSPSC
39111505
Type
Socket Supporting
Trim Size
6 Inch
Ceiling Type
No
Brand Name
Elite Lighting
Energy Star Flag
No
Dimensions
7-1/4 Inch Dia
Finish
White Trim and Baffle
Manufacturer Part Number
AF637W-WH
Manufacturer Name
Elite Lighting
Lamp Type/Designation
(1) 75 Watt PAR30/R20, 60 Watt A19, 65 Watt BR30 CFL, Incandescent
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.