Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elite Lighting 4-OC4-LED-5000L-DIM10-MVOLT -35K-85 Oracle Series LED General Linear Luminaire 49-Watt 120 - 277-Volt 80+ CRI 5000-Lumens 3500K LED High Gloss Baked White Enamel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elite Lighting 4-OC4-LED-5000L-DIM10-MVOLT -35K-85 Oracle Series LED General Linear Luminaire 49-Watt 120 - 277-Volt 80+ CRI 5000-Lumens 3500K LED High Gloss Baked White Enamel

SKU: 555104
Elite Lighting Oracle Series 49-Watt LED General linear luminaire in high-gloss baked white enamel finish, features heavy-duty 20-gauge steel housing and frosted extruded lens construction. The standard reflector in white highly reflective finish ensures uniform light distribution. This luminaire has 80 CRI 5000-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft Inch x 2-1/8-Inch x 2-1/4-Inch. This luminaire undergoes five-stage iron phosphate process to ensure superior paint adhesion. The shallow design makes it ideal for commercial and industrial spaces requiring general illumination.

Surface mountable luminaire has average life span of 50000 hours. It is suitable for general illumination of narrow area layouts, hallways/corridors, office buildings, schools, hospitals, public walkway areas and parking lots. Luminaire is ETL/C-ETL listed to US and Canadian standards.
  • Facilitates you to change or remove lens easily without the use of tools, while making the unit upgradable and easily maintained
  • LED's are binned to a 3-step MacAdam ellipses for achieving consistent color from fixture to fixture
  • Voltage rating of 120 - 277 Volt
  • 0 - 10-Volt 1% dimming
  • Actual CRI: 80+

Overview

Elite Lighting Oracle Series 49-Watt LED General linear luminaire in high-gloss baked white enamel finish, features heavy-duty 20-gauge steel housing and frosted extruded lens construction. The standard reflector in white highly reflective finish ensures uniform light distribution. This luminaire has 80 CRI 5000-Lumen 3500K LED lamp that has voltage rating of 120 - 277-Volts. It measures 4-ft Inch x 2-1/8-Inch x 2-1/4-Inch. This luminaire undergoes five-stage iron phosphate process to ensure superior paint adhesion. The shallow design makes it ideal for commercial and industrial spaces requiring general illumination.

Surface mountable luminaire has average life span of 50000 hours. It is suitable for general illumination of narrow area layouts, hallways/corridors, office buildings, schools, hospitals, public walkway areas and parking lots. Luminaire is ETL/C-ETL listed to US and Canadian standards.

Specifications

Standards
ETL/C-ETL Listed to U.S and Canadian
Energy Star Flag
No
Mounting
Surface
Power Factor
0.9 - 1
Shape
No
Socket Type
No
Type
Oracle Series
Voltage Rating
120 - 277 Volt
Country Of Origin
France
Fixture Wattage
49 Watt
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
5000 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
41113630
Manufacturer Part Number
4-OC4-LED-5000L-DIM10-MVOLT -35K-85
Manufacturer Name
Elite Lighting
Degree of Protection
No
Frequency Rating
50 - 60 Hz
Finish
High Gloss Baked White Enamel
Dimmable
Yes
Dimensions
4 ft Length x 2-1/8 Inch Width x 2-1/4 Inch Height
CRI
80.0000
Construction
Heavy-Duty 20 Gauge Steel
Color Temperature
3500K
Brand Name
Elite Lighting
Average Life
50000 Hour
Item Name
LED General Linear Luminaire
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.