Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Electrical Product Innovation CP1000 Handheld Cordless Drill Wire Puller For Electrical Junction Boxes

  

*Images are for illustration purposes only and may not be an exact representation of the product

Electrical Product Innovation CP1000 Handheld Cordless Drill Wire Puller For Electrical Junction Boxes

SKU: 711872
Electrical Product Innovation Handheld cordless drill wire puller is ideal for pulling wires of gauge size 22 to 1/0-AWG. This puller has a pulling torque of 1000 lbs and ensures labor safety. It is suitable for use in electrical junction boxes, gutters, switchgear, sub panels, light poles, underground and overhead conduits. The puller is also ideal for cable and low voltage wiring.
  • Can exert 1000-lb of pulling torque
  • Labor cost is reduced considerably
  • Enhances employee safety and reduces potential workman's comp claims
  • Features canvas carrying bag and attachments
  • Suitable for use in electrical junction boxes, gutters, switchgear, sub panels, light poles, underground and overhead conduits

Overview

Electrical Product Innovation Handheld cordless drill wire puller is ideal for pulling wires of gauge size 22 to 1/0-AWG. This puller has a pulling torque of 1000 lbs and ensures labor safety. It is suitable for use in electrical junction boxes, gutters, switchgear, sub panels, light poles, underground and overhead conduits. The puller is also ideal for cable and low voltage wiring.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Tape End
No
Energy Star Flag
No
UNSPSC
41113630
RoHS Flag
Yes
Capacity
1000 lb
Country Of Origin
France
Cable Size
22-1/0 AWG
Manufacturer Name
Electrical Product Innovation
Manufacturer Part Number
CP1000
Brand Name
Electrical Product Innovation
Item Name
Drill Wire Puller
Tensile Strength
1000 lb
Type
Handheld, Cordless

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.