Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Electric Flex 98222 Type SL-12 Extra Flexible Conduit 3/4-Inch x 100-ft Coil Liquatite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Electric Flex 98222 Type SL-12 Extra Flexible Conduit 3/4-Inch x 100-ft Coil Liquatite®

SKU: 393207
Electric Flex Liquatite® SL 12 Type extra-flexible conduit has trade size of 3/4-Inch. This 100-ft conduit has steel construction and electro-galvanized finish for longer service life. Conduit with bend radius of 2-inches, has outside diameter of 0.957 - 0.977-Inch and inside diameter of 0.827 - 0.847-Inch. This extra-flexible conduit provides good mechanical protection to wiring in a variety of OEM applications. It comes in coil. Conduit is RoHS and WEEE compliant.
  • Offers good mechanical protection to wiring in a variety of OEM applications
  • Has trade size of 3/4-Inch
  • Features steel construction

Overview

Electric Flex Liquatite® SL 12 Type extra-flexible conduit has trade size of 3/4-Inch. This 100-ft conduit has steel construction and electro-galvanized finish for longer service life. Conduit with bend radius of 2-inches, has outside diameter of 0.957 - 0.977-Inch and inside diameter of 0.827 - 0.847-Inch. This extra-flexible conduit provides good mechanical protection to wiring in a variety of OEM applications. It comes in coil. Conduit is RoHS and WEEE compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
RoHS Flag
Yes
Sub Brand
Liquatite®
Outside Diameter
0.977
Standards
RoHS Compliant, WEEE Compliant
Made In America
Yes
Packing Type
Coil
Schedule
No
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
41113630
GTIN
00782673982226
Item Name
Extra Flexible Conduit
Material
Steel
UPC
78267398222
Manufacturer Name
Electric Flex Company
Manufacturer Part Number
98222
Length
100
Bend Radius
2 Inch
Brand Name
Electric Flex
Connection Type
Set Screw x Clamp
Degree of Protection
No
Finish
Electrogalvanized
Inside Diameter
0.827
Trade Size
3/4 Inch
Type
Type SL-12

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.