Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Electric Flex 69432 Type ABR-13 Reduced Wall Liquidtight Flexible Conduit 1-Inch x 50-ft Coil Liquatite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Electric Flex 69432 Type ABR-13 Reduced Wall Liquidtight Flexible Conduit 1-Inch x 50-ft Coil Liquatite®

SKU: 112062
Electric Flex Liquatite® Type ABR-13 Reduced wall flexible conduit of trade size 1-Inch, features aluminum alloy construction. It has inside diameter of 1 - 1.04-Inch, outside diameter of 1.3 - 1.38-Inch and static bend radius of 5-inches. Liquid-tight conduit installs as a metal raceway for wires and cable. This 50-ft conduit comes in coil. Conduit is UL listed, RoHS compliant, ARRA certified and meets ANSI/NFPA/NEC standards.
  • Helically wound, formed strip
  • Has trade size of 1-Inch
  • Features aluminum alloy construction

Overview

Electric Flex Liquatite® Type ABR-13 Reduced wall flexible conduit of trade size 1-Inch, features aluminum alloy construction. It has inside diameter of 1 - 1.04-Inch, outside diameter of 1.3 - 1.38-Inch and static bend radius of 5-inches. Liquid-tight conduit installs as a metal raceway for wires and cable. This 50-ft conduit comes in coil. Conduit is UL listed, RoHS compliant, ARRA certified and meets ANSI/NFPA/NEC standards.

Specifications

Brand Name
Electric Flex
Type
Type ABR-13, Reduced Wall
Degree of Protection
No
Manufacturer Part Number
69432
Manufacturer Name
Electric Flex Company
UPC
78267369432
Bend Radius
5 Inch Static
Finish
No
Made In America
Yes
Trade Size
1 Inch
Sub Brand
Liquatite®
Schedule
No
Packing Type
Coil
Outside Diameter
1.38
Standards
UL Listed, ANSI/NFPA 70, ANSI/NFPA 79, NEC 350, WW-C-566C Applicable Standard, RoHS Compliant, ARRA Certified
GTIN
00782673694327
UNSPSC
41113630
Inside Diameter
1
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Material
High Strength Aluminum Alloy
Length
50
Item Name
Liquidtight Flexible Conduit

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.