Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Electric Flex 221044 Blue Type CBLA-12 Liquidtight Flexible Conduit 3/4-Inch x 500-ft Reel Liquatite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Electric Flex 221044 Blue Type CBLA-12 Liquidtight Flexible Conduit 3/4-Inch x 500-ft Reel Liquatite®

SKU: 427374
Electric Flex Liquatite® Type CBLA-12 liquid-tight flexible conduit in blue color, has trade size of 3/4-Inch. This 500-ft conduit with PVC jacket, has steel construction and hot-dipped galvanized finish for longer service life. Conduit with bend radius of 4.2-inches, has outside diameter of 1.03 - 1.05-Inch and inside diameter of 0.82 - 0.84-Inch. This liquid-tight flexible conduit is suitable for use in exposed or concealed locations. It withstands a working temperature of -20 to 60 deg C. It comes in reel. Conduit is UL listed, CSA certified and WEEE/RoHS compliant.
  • Suitable for installation in accordance with article 350 of the NEC (ANSI/NFPA-70)
  • Has trade size of 3/4-Inch
  • Comes in blue color

Overview

Electric Flex Liquatite® Type CBLA-12 liquid-tight flexible conduit in blue color, has trade size of 3/4-Inch. This 500-ft conduit with PVC jacket, has steel construction and hot-dipped galvanized finish for longer service life. Conduit with bend radius of 4.2-inches, has outside diameter of 1.03 - 1.05-Inch and inside diameter of 0.82 - 0.84-Inch. This liquid-tight flexible conduit is suitable for use in exposed or concealed locations. It withstands a working temperature of -20 to 60 deg C. It comes in reel. Conduit is UL listed, CSA certified and WEEE/RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Energy Star Flag
No
Manufacturer Part Number
221044
Manufacturer Name
Electric Flex Company
Country Of Origin
France
UNSPSC
41113630
RoHS Flag
Yes
Sub Brand
Liquatite®
Bend Radius
4.2 Inch
Brand Name
Electric Flex
Degree of Protection
No
Finish
Hot Dip Galvanized
Inside Diameter
0.82
Item Name
Liquidtight Flexible Conduit
Length
500
Material
Steel with PVC Jacket
Outside Diameter
1.05
Schedule
No
Packing Type
Reel
Temperature Rating
-20 to 60 deg C
Standards
UL E29278 Listed, CSA LL18858 Certified, RoHS Compliant, WEEE Compliant
Color
Blue
Trade Size
3/4 Inch
Type
Type CBLA-12

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.