Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Electric Flex 21801 Black Type LA Flexible Conduit 1/2 Inch x 100 ft Carton Liquatite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Electric Flex 21801 Black Type LA Flexible Conduit 1/2 Inch x 100 ft Carton Liquatite®

SKU: 420121
Electric Flex Liquatite® Type LA flexible conduit of trade size 1/2 Inch, is perfect for direct burial applications. This 100-ft conduit features steel construction and hot-dip galvanized finish. It has inside diameter of 0.622 to 0.642 Inch and outside diameter of 0.82 to 0.84 Inch. It offers excellent protection against wet and oily conditions. Conduit in black color comes in a carton. It operates at temperature rating of -20 to 60 deg C. Conduit is UL listed, CSA certified and RoHS/WEEE compliant.
  • Suitable for poured concrete and direct burial applications
  • Has trade size of 1/2 Inch
  • Features steel construction

Overview

Electric Flex Liquatite® Type LA flexible conduit of trade size 1/2 Inch, is perfect for direct burial applications. This 100-ft conduit features steel construction and hot-dip galvanized finish. It has inside diameter of 0.622 to 0.642 Inch and outside diameter of 0.82 to 0.84 Inch. It offers excellent protection against wet and oily conditions. Conduit in black color comes in a carton. It operates at temperature rating of -20 to 60 deg C. Conduit is UL listed, CSA certified and RoHS/WEEE compliant.

Specifications

List UOM Qty
100
Order UOM
ea
Manufacturer Part Number
21801
Manufacturer Name
Electric Flex Company
Made In America
Yes
Sub Brand
Liquatite®
UPC
78267321801
UNSPSC
39131706
Type
Type LA
Trade Size
1/2 Inch
Temperature Rating
-20 to 60 deg C
Outside Diameter
0.84
Standards
UL E29278 Listed, CSA LL18858 Certified, RoHS Compliant, WEEE Compliant, Article 350 of the NEC (ANSI/NFPA-70) and in Section 14.5.4 of the ANSI/NFPA-79, Class I Division. 2: Article 501.10 (B)(2) and 501.30 (B), Class II Division.1: Article 502.1 (A)(2) and 502.30 (B) Division. 2: 502.10 (B)(2), Class III Division.1: Article 503.10 (A)(2) and 503.30 (B) Division. 2: 503.10 (A)(2)
Schedule
No
RoHS Flag
Yes
Item Name
Flexible Conduit
Packing Type
Carton
Length
100
Material
Steel
Degree of Protection
No
Energy Star Flag
No
Country Of Origin
United States of America
Finish
Hot Dip Galvanized
Color
Black
GTIN
00782673218011
Inside Diameter
0.622
Brand Name
Electric Flex
Bend Radius
3 Inch Static, 5 Inch Dynamic
sku
420121
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.