Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elco Lighting FIRECVR 2 Hour Recessed Fixture Fire Cover 2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elco Lighting FIRECVR 2 Hour Recessed Fixture Fire Cover 2-Inch

SKU: 111015
Elco Lighting 2 hour 2-Inch recessed fixture fire cover is made of heat activated intumescent material. It supports recessed mounting for easy installations. It measures 13-Inch ID x 17-Inch OD x 9-3/4-Inch. Fire cover is UL listed.
  • UL rated recessed light enclosure stops flame spread and heat transmission for up to 2 hours
  • UL approved for most major ceiling types including gypsum, sheetrock, suspended drywall and acoustical tiles
  • Features heat activated intumescent material construction

Overview

Elco Lighting 2 hour 2-Inch recessed fixture fire cover is made of heat activated intumescent material. It supports recessed mounting for easy installations. It measures 13-Inch ID x 17-Inch OD x 9-3/4-Inch. Fire cover is UL listed.

Specifications

Standards
UL Listed
Shape
No
Mounting
Recessed
Socket Type
No
Type
2 Hour
Ceiling Type
No
Energy Star Flag
No
Lamp Included
No
Shade Type
No
Trim Size
2 Inch
Component Type
Complete Lighting
Trim Type
No
UNSPSC
39111505
Manufacturer Part Number
FIRECVR
Manufacturer Name
Elco Lighting
UPC
63399955483
Dimensions
13 Inch ID x 17 Inch OD x 9-3/4 Inch Height
Item Name
Recessed Fixture Fire Cover
Finish
No
Dimmable
No
Degree of Protection
No
Brand Name
Elco Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.