Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elco Lighting ET647W Line Voltage Mini Universal Track Fixture 120-Volt 75-Watt White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elco Lighting ET647W Line Voltage Mini Universal Track Fixture 120-Volt 75-Watt White

SKU: 565703
Elco Lighting Line voltage mini universal track light fixture in white finish, has metal housing for added durability. It provides 90-degree vertical adjustment and 358-degree rotation for better adjustment. It supports R30/PAR30 75-Watt lamp and is suitable for use with single circuit and double circuit tracks. Track light fixture is UL and ETL listed.
  • All track heads except HID have adjustable track adapter
  • Has a voltage rating of 120-Volts
  • Has a current rating of 20-Amps

Overview

Elco Lighting Line voltage mini universal track light fixture in white finish, has metal housing for added durability. It provides 90-degree vertical adjustment and 358-degree rotation for better adjustment. It supports R30/PAR30 75-Watt lamp and is suitable for use with single circuit and double circuit tracks. Track light fixture is UL and ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Included
No
Head Dimension
2 Inch Dia x 2-3/8 Inch Length
Voltage Rating
120 Volt
Type
Line Voltage
Socket Type
No
Lamp Type/Designation
75 Watt R30/PAR30
Shade Type
No
Standards
UL, ETL Listed
UNSPSC
39111508
Energy Star Flag
No
sku
565703
Shape
No
Amperage Rating
20 Amp
UPC
63399923853
Manufacturer Name
Elco Lighting
Manufacturer Part Number
ET647W
Number of Lamps
1.0000
Brand Name
Elco Lighting
Construction
Metal Housing
Lamp Wattage
75 Watt
Item Name
Mini Universal Track Fixture
Frequency Rating
60 Hz
For Use With
Single Circuit, Double Circuit Tracks
Finish
White
Dimmable
No
Dimensions
5-1/4 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.