Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elco Lighting EL99ICA Line Voltage IC Air-Tight 4-Inch Miniature Housing 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elco Lighting EL99ICA Line Voltage IC Air-Tight 4-Inch Miniature Housing 120 Volt

SKU: 132849
Elco Lighting Line-voltage 4-Inch miniature housing features double wall aluminum construction. It accommodates 120-Volts lamp. This housing has medium socket. It is insulated air-tight ceiling mountable. It has cut out of size 4-1/4-inches. It measures 8-5/8-Inch x 5-7/8-Inch x 5-1/2-Inch. It comes with thermal protector that offers protection against improper lamping. Adjustable socket bracket permits for different lamp types/sizes and proper as well as consistent lamp positioning. Housing is UL listed.
  • For direct contact with ceiling insulation
  • Prewired junction box provided with 1/2-Inch and 3/4-Inch knockouts and with removable access plates
  • Captive bar hangers span 24-Inch joists and can be repositioned 90-degree

Overview

Elco Lighting Line-voltage 4-Inch miniature housing features double wall aluminum construction. It accommodates 120-Volts lamp. This housing has medium socket. It is insulated air-tight ceiling mountable. It has cut out of size 4-1/4-inches. It measures 8-5/8-Inch x 5-7/8-Inch x 5-1/2-Inch. It comes with thermal protector that offers protection against improper lamping. Adjustable socket bracket permits for different lamp types/sizes and proper as well as consistent lamp positioning. Housing is UL listed.

Specifications

Shape
No
Socket Type
Medium
Type
Line Voltage
Voltage Rating
120 Volt
Ceiling Type
Insulated, Air-Tight
Lamp Included
No
Shade Type
No
Trim Size
4 Inch
Component Type
Housing
Trim Type
No
Energy Star Flag
No
UNSPSC
39111505
UPC
63399915242
Manufacturer Name
Elco Lighting
Manufacturer Part Number
EL99ICA
Mounting
24 Inch Hanger Bar
Brand Name
Elco Lighting
Construction
Double Wall Aluminum
Cutout Size
4-1/4 Inch
Item Name
Miniature Housing
Includes
Thermal Protector
Finish
No
Dimmable
No
Dimensions
8-5/8 Inch Length x 5-7/8 Inch Width x 5-1/2 Inch Height
Degree of Protection
No
Standards
UL Listed, Damp Location Rated, Feed Through
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.