Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elco Lighting EL7ICA 6-Inch Line Voltage Universal Housing 120 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elco Lighting EL7ICA 6-Inch Line Voltage Universal Housing 120 Volt

SKU: 192331
Elco Lighting Line voltage universal housing has integral thermal protector that guard against improper lamping. It supports 90-Watt incandescent lamp for energy efficiency and long life. It has adjustable socket bracket that allows for different lamp types/sizes and proper and consistent lamp positioning. The junction box is listed for through branch circuit wiring and has six 1/2-Inch knockouts with true pry-out slots for ease wiring. Its 7-1/2-Inch height allows for use in 2 x 8 constructions. Universal housing is UL listed for damp locations.
  • Captive bar hangers span 24-Inch joists and can be repositioned 90-degrees
  • For direct contact with ceiling insulation
  • Has a voltage rating of 120-Volts

Overview

Elco Lighting Line voltage universal housing has integral thermal protector that guard against improper lamping. It supports 90-Watt incandescent lamp for energy efficiency and long life. It has adjustable socket bracket that allows for different lamp types/sizes and proper and consistent lamp positioning. The junction box is listed for through branch circuit wiring and has six 1/2-Inch knockouts with true pry-out slots for ease wiring. Its 7-1/2-Inch height allows for use in 2 x 8 constructions. Universal housing is UL listed for damp locations.

Specifications

Standards
UL Listed, Damp Location Rated
Number of Lamps
1.0000
Shape
No
Socket Type
Medium
Type
Line Voltage
Voltage Rating
120 Volt
Ceiling Type
Insulated, Air-Tight
Energy Star Flag
No
Lamp Included
No
Lamp Type/Designation
(1) Incandescent
Shade Type
No
Trim Size
6 Inch
Component Type
Housing
Trim Type
No
UNSPSC
39111505
Manufacturer Part Number
EL7ICA
Manufacturer Name
Elco Lighting
UPC
63399910928
Lamp Wattage
90 Watt
Dimensions
9-1/2 Inch Length x 7 Inch Width x 7-1/4 Inch Height
Item Name
Universal Housing
Finish
No
Dimmable
No
Degree of Protection
No
Construction
Polycarbonate/Metal Trim Ring, Stamped Steel Mounting Frame
Brand Name
Elco Lighting

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.