Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Shape | No |
sku | 550619 |
Socket Type | 4-Pin E26 Medium |
Type | Vertical |
Voltage Rating | 277 Volt |
Ceiling Type | Insulated, Air-Tight |
Energy Star Flag | No |
Standards | UL Listed, California Title 24 Compliant, Energy Star and Reg Qualified |
Lamp Included | No |
Lamp Type/Designation | (1) 26 Watt Quad/Triple CFL |
Shade Type | No |
Trim Size | 6 Inch |
Component Type | Housing |
Trim Type | No |
UNSPSC | 39111505 |
Color | White |
Manufacturer Name | Elco Lighting |
Manufacturer Part Number | EL27RHE26ICA-7 |
Ballast Type | 120 Volt Electronic |
Lamp Wattage | 26 Watt |
Item Name | Remodel Down Light Housing |
Finish | No |
Dimmable | No |
Dimensions | 13-3/8 Inch Length x 7-1/2 Inch Height |
Degree of Protection | No |
Cutout Size | 6-3/8 Inch |
Brand Name | Elco Lighting |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.