Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Elco Lighting E228W Low Voltage Miniature Down Light 20-Watt 12-Volt White Trim

  

*Images are for illustration purposes only and may not be an exact representation of the product

Elco Lighting E228W Low Voltage Miniature Down Light 20-Watt 12-Volt White Trim

SKU: 460261
Elco Lighting Miniature low voltage halogen downlight is an excellent source where a small powerful light is needed. This 20-Watt light has 1-3/4-Inch reflector with protective glass lens for smooth, even light distribution. It provides 1/2-Inch square side knockout and 1/2-Inch knockout on the bottom of housing for ease wiring connection. Halogen downlight is ETL listed.
  • 18-Inch wires with terminal connectors
  • Housing is secured onto ceiling first by 2 screws
  • Front reflector trim is inserted into housing securely by two pressure clips

Overview

Elco Lighting Miniature low voltage halogen downlight is an excellent source where a small powerful light is needed. This 20-Watt light has 1-3/4-Inch reflector with protective glass lens for smooth, even light distribution. It provides 1/2-Inch square side knockout and 1/2-Inch knockout on the bottom of housing for ease wiring connection. Halogen downlight is ETL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
sku
460261
Socket Type
Bi-Pin
Type
Low Voltage
Voltage Rating
12 Volt
Ceiling Type
No
Energy Star Flag
No
Standards
ETL Listed
Lamp Included
Yes
Lamp Type/Designation
Halogen
Shade Type
Clear Glass Lens
Component Type
No
Trim Type
No
UNSPSC
39111505
Mounting
Surface/Recessed
UPC
63399910307
Manufacturer Name
Elco Lighting
Manufacturer Part Number
E228W
Lamp Wattage
20 Watt
Item Name
Miniature Down Light
Finish
White Trim
Dimmable
No
Dimensions
2-5/8 Inch OD x 7/8 Inch Depth
Degree of Protection
No
Brand Name
Elco Lighting
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.