Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ELB-GALV-4-15-DEG GRC 15-Degree Conduit Elbow 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

ELB-GALV-4-15-DEG GRC 15-Degree Conduit Elbow 4-Inch

SKU: 390750
GRC 15-Degree Conduit elbow of trade size 4-inches, features high-quality material construction with galvanized finish. It measures 4.05-Inch ID x 4.5-Inch OD. It is ideal to change the direction of a raceway. Elbow is UL listed, CSA certified and meets Federal Specifications/ANSI standards.
  • Galvanized finish for superior corrosion resistance
  • Has trade size of 4-inches
  • Measures 4.05-Inch ID x 4.5-Inch OD

Overview

GRC 15-Degree Conduit elbow of trade size 4-inches, features high-quality material construction with galvanized finish. It measures 4.05-Inch ID x 4.5-Inch OD. It is ideal to change the direction of a raceway. Elbow is UL listed, CSA certified and meets Federal Specifications/ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Elbow
Type
GRC
Trade Size
4 Inch
Thread Size
No
Brand Name
No
Schedule
No
Finish
Galvanized
Outside Diameter
4.5
Item Name
15 Degree Conduit Elbow
Insulation Material
No
Inside Diameter
4.05
Manufacturer Part Number
ELB-GALV-4-15-DEG
Standards
UL 6 Listed, CSA C22.2 45, ANSI C 80.1 and Federal Specification: WW-C-581
UPC
78669200382
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131717
GTIN
00786692003825
Conduit Body Form
No
Eclipse Keywords Numeric
22724000
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.