Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ELB-EMT-4-90-DEGREE-48-RADIUS 90-Degree EMT Elbow 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

ELB-EMT-4-90-DEGREE-48-RADIUS 90-Degree EMT Elbow 4-Inch

SKU: 118096
90-Degree EMT Elbow features high-quality material construction. This elbow has trade size of 4-inches and radius of 48-inches.
  • Bend radius of 48-inches
  • Has trade size of 4-inches
  • Suitable for use with EMT conduit

Overview

90-Degree EMT Elbow features high-quality material construction. This elbow has trade size of 4-inches and radius of 48-inches.

Specifications

Thread Size
No
Fitting Type
Elbow
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Schedule
No
Manufacturer Part Number
ELB-EMT-4-90-DEGREE-48-RADIUS
Trade Size
4 Inch
Brand Name
No
Bend Radius
48 Inch
For Use With
EMT Conduit
Item Name
90 Degree EMT Elbow
Insulation Material
No
Finish
No
Conduit Body Form
No
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.