Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

ELB-EMT-4-11-1/4-DEGREE 11-1/4-Degree EMT Elbow 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

ELB-EMT-4-11-1/4-DEGREE 11-1/4-Degree EMT Elbow 4-Inch

SKU: 129662
11-1/4-Degree EMT Elbow of trade size 4-inches, features high-quality material construction. This elbow is suitable for use with EMT conduit.
  • Features high-quality material construction
  • Has trade size of 4-inches
  • Suitable for use with EMT conduit

Overview

11-1/4-Degree EMT Elbow of trade size 4-inches, features high-quality material construction. This elbow is suitable for use with EMT conduit.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Elbow
Trade Size
4 Inch
Thread Size
No
For Use With
EMT Conduit
Brand Name
No
Schedule
No
Finish
No
Item Name
11-1/4 Degree EMT Elbow
Insulation Material
No
Manufacturer Part Number
ELB-EMT-4-11-1/4-DEGREE
UPC
78217265652
Energy Star Flag
No
UNSPSC
39131700
Conduit Body Form
No
Eclipse Keywords Numeric
22954000
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.