Tour  

ELB-EMT-3-1/2-15-DEGREE 15-Degree EMT Elbow 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

ELB-EMT-3-1/2-15-DEGREE 15-Degree EMT Elbow 3-1/2-Inch

SKU: 108454
15-Degree EMT Elbow features high-quality material construction. This elbow has trade size of 3-1/2-inches.
  • Features high-quality material construction
  • Has trade size of 3-1/2-inches
  • Suitable for use with EMT conduit

Overview

15-Degree EMT Elbow features high-quality material construction. This elbow has trade size of 3-1/2-inches.

Specifications

Thread Size
No
Fitting Type
Elbow
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Schedule
No
Manufacturer Part Number
ELB-EMT-3-1/2-15-DEGREE
Trade Size
3-1/2 Inch
Brand Name
No
For Use With
EMT Conduit
Item Name
15 Degree EMT Elbow
Insulation Material
No
Finish
No
Conduit Body Form
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.