Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eiko LED18WT8F/48/840-G5D T8 Line Voltage LED Tube 18-Watt 2-Pin G13 Base 1800-Lumens 80+ CRI 4000K Frosted

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eiko LED18WT8F/48/840-G5D T8 Line Voltage LED Tube 18-Watt 2-Pin G13 Base 1800-Lumens 80+ CRI 4000K Frosted

SKU: 395489
Eiko 18-Watt T8 G13 2-Pin LED tube offers 1800-Lumens light output. It has color rendering index of greater than 80. This LED tube color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Tube in frosted finish, has polycarb envelope. This LED tube has voltage rating of 120 - 277-Volt AC. It measures 48-Inch x 1.1-Inch Dia. LED Tube has average life of 55000 hours. It emits or distributes light at beam angle of 150-degree. Tube is ideal for use with non-shunted tombstone lampholders, commercial, conference rooms, hospitality, education, healthcare, retail and residential. It withstands temperature rating of -40 to 40 deg C. LED Tube is UL/cULus/cURus listed and FCC certified.
  • Total harmonic distortion of less than 20%
  • Solid state replacement for 2-ft and 4-ft T8 or T12 G13 base linear fluorescent
  • Frosted lens for uniform diffuse appearance
  • Instant on with no warm-up like fluorescents
  • Ballast bypass version

Overview

Eiko 18-Watt T8 G13 2-Pin LED tube offers 1800-Lumens light output. It has color rendering index of greater than 80. This LED tube color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Tube in frosted finish, has polycarb envelope. This LED tube has voltage rating of 120 - 277-Volt AC. It measures 48-Inch x 1.1-Inch Dia. LED Tube has average life of 55000 hours. It emits or distributes light at beam angle of 150-degree. Tube is ideal for use with non-shunted tombstone lampholders, commercial, conference rooms, hospitality, education, healthcare, retail and residential. It withstands temperature rating of -40 to 40 deg C. LED Tube is UL/cULus/cURus listed and FCC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
No
Voltage Rating
120 - 277 Volt AC
Type
Line Voltage
Temperature Rating
-40 to 40 deg C
Start Type
No
Maximum Overall Length
48
Material
Poly Carb Envelope
Lumens
1800 Lumens
Light Color
No
Item Name
LED Tube
Designation
LED18WT8F/48/840-G5D
Power (Wattage)
18 Watt
UPC
03129308727
CRI
80.0000
Color Temperature
4000K
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G13
Brand Name
Eiko
Beam Angle
150 Degree
Ballast Type
Bypass
Average Life
55000 Hour
Amperage Rating
0.15 Amp
Bulb Shape
T8
RoHS Flag
No
Bulb Base Group
Bi-Pin
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
UNSPSC
39101600
Bulb Overall Shape
Tubular
GTIN
00031293087270
Manufacturer Part Number
LED18WT8F/48/840-G5D
Manufacturer Name
Eiko
Standards
UL 1598C Listed, cULus Certified, cURus Certified, DLC Listed, FCC Compliant

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.