Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Ceiling Type | No |
Degree of Protection | No |
Socket Type | No |
Lamp Included | No |
Shape | No |
Shade Type | No |
Component Type | No |
Trim Type | No |
RoHS Flag | Yes |
sku | 343812 |
Country Of Origin | China |
Energy Star Flag | No |
GTIN | 00031293160171 |
UNSPSC | 39101622 |
Bulb Overall Shape | Tubular |
Voltage Rating | 130 Volt |
Wattage | 15 |
Bulb Shape | T4 |
Bulb Base Group | Screw-In |
Start Type | No |
Amperage Rating | 0.12 Amp |
UPC | 03129316017 |
Manufacturer Name | Eiko |
Manufacturer Part Number | 15T4C-130V |
Maximum Overall Length | 1.97 |
Lumens | 90 Lumens |
Item Name | Lamp |
Finish | Clear |
Filament | C-7A |
Dimmable | No |
Designation | 15T4C-130V |
Average Life | 1500 Hour |
Bulb Base | E12 Candelabra |
Brand Name | Eiko |
Color Temperature | No |
Hazardous Materials Code | N |
Is Not Returnable | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.