Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Eiko 09647 Dimmable Universal LED HID Replacement Lamp EX39 Mogul Extended 110-Watt 14300-Lumens 4000K 80 CRI LitespanLED®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Eiko 09647 Dimmable Universal LED HID Replacement Lamp EX39 Mogul Extended 110-Watt 14300-Lumens 4000K 80 CRI LitespanLED®

SKU: 685283
Standard Pack/Case Quantity: 1/Pack, 6/Master Carton
Eiko LitespanLED® Universal LED HID replacement lamp features screw-in EX39 mogul long prong base. This 110-Watt electrolier outputs 14300-Lumen of bright light with 4000K color temperature and 80 CRI. It exhibits an average life of 50000 Hours and 180-Degree beam angle. The lamp operates in open configuration. It is compatible with by-pass ballast and starts instantly without any delay. The lamp has a voltage rating from 120 to 277-Volts AC and current rating of 1.222-Amps. It is suitable for use in enclosed fixtures, wet locations, parking areas, automotive dealerships, roadways, campuses, streetscapes, airports and area security lighting applications. It replaces 600-Watt HID lamp. The lamp meets cULus, DLC and FCC standards.
  • Replaces high-wattage HID luminaires
  • Has an ultra high efficiency of 130 LPW to deliver superior performance over legacy HID
  • Lamp body folds out to offer directional lighting
  • Features flame-retardant casing

Overview

Eiko LitespanLED® Universal LED HID replacement lamp features screw-in EX39 mogul long prong base. This 110-Watt electrolier outputs 14300-Lumen of bright light with 4000K color temperature and 80 CRI. It exhibits an average life of 50000 Hours and 180-Degree beam angle. The lamp operates in open configuration. It is compatible with by-pass ballast and starts instantly without any delay. The lamp has a voltage rating from 120 to 277-Volts AC and current rating of 1.222-Amps. It is suitable for use in enclosed fixtures, wet locations, parking areas, automotive dealerships, roadways, campuses, streetscapes, airports and area security lighting applications. It replaces 600-Watt HID lamp. The lamp meets cULus, DLC and FCC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 - 277 Volt AC
Type
Universal
Temperature Rating
-40 to 60 deg C
Sub Brand
LitespanLED®
Start Type
Instant
Maximum Overall Length
11.14
Lumens
14300 Lumens
Light Color
No
Item Name
LED HID Replacement Lamp
Designation
LED110WAL40KMOG-G7
Power (Wattage)
110 Watt
UPC
03129309647
CRI
80.0000
Color Temperature
4000K
Bulb Base
EX39 Mogul Extended
Brand Name
Eiko
Beam Angle
180 Degree
Ballast Type
Bypass
Average Life
50000 Hour
Amperage Rating
1.222 Amp
Total Harmonic Distortion
<20%
Bulb Shape
No
RoHS Flag
No
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
Standard Pack/Case Quantity
1/Pack, 6/Master Carton
UNSPSC
39101628
Bulb Overall Shape
No
GTIN
00031293096470
Manufacturer Part Number
09647
Manufacturer Name
Eiko
Standards
cULus Certified, DLC Listed, FCC Compliant

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.