Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards G4LFRF-H 24-Volt DC 24 VFWR Genesis G4LF Series Low Frequency Horn 72.3 DB

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards G4LFRF-H 24-Volt DC 24 VFWR Genesis G4LF Series Low Frequency Horn 72.3 DB

SKU: 681216
Edwards Series Genesis G4LF low frequency horn in red color, produces 72.3 DB sound. It has a voltage rating of 24-Volts DC, 24 VFWR and current rating from 43 to 112-Milli-Amps. The flush mount horn with FIRE legend, produces sound at a time range of 1/2 sec ON and 1/2 sec OFF. It is compatible with standard 4-Inch square electrical boxes or standard Genesis EG4B or EG4RB surface mount boxes. It is suitable for audible signal application and visible signal applications. The low frequency horn is UL 464 listed.
  • Features unique ultra-slim low profile design that protrudes an inch from the mounting surface
  • Mounting screws are not visible
  • Configuration is made easy without removing the device
  • High performance output features exclusive FullLight™ strobe output distribution pattern
  • Tough synchronization standards are met for strobes and audible signals
  • Suitable for audible signal applications and visible signal applications

Overview

Edwards Series Genesis G4LF low frequency horn in red color, produces 72.3 DB sound. It has a voltage rating of 24-Volts DC, 24 VFWR and current rating from 43 to 112-Milli-Amps. The flush mount horn with FIRE legend, produces sound at a time range of 1/2 sec ON and 1/2 sec OFF. It is compatible with standard 4-Inch square electrical boxes or standard Genesis EG4B or EG4RB surface mount boxes. It is suitable for audible signal application and visible signal applications. The low frequency horn is UL 464 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Form
No
Packing Type
No
Color/Finish
Red
Energy Star Flag
No
Standards
UL 464 Listed
UNSPSC
46191505
Loudness
72.3 DB
Manufacturer Part Number
G4LFRF-H
Manufacturer Name
Edwards Signaling
sku
681216
Temperature Rating
32 to 120 deg F
Size
5 Inch Width x 1 Inch Depth x 6.5 Inch Height
Shape
No
Amperage Rating
43 - 112 Milli-Amp
Mounting
Flush
Type
Genesis G4LF Series
Item Name
Low Frequency Horn
Frequency Rating
520 Hz
Brand Name
Edwards
Environmental Conditions
0 - 93% Non-Condensing Relative Humidity
Degree of Protection
No
Timing Range
1/2 sec ON, 1/2 sec OFF
Voltage Rating
24 Volt DC, 24 VFWR (Volts Full Wave Rectified)
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.