Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards E-FSC1004R E-FSC Series 10 Zone Conventional Fire Alarm Control Panel 120 Volt AC 2 Amp Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards E-FSC1004R E-FSC Series 10 Zone Conventional Fire Alarm Control Panel 120 Volt AC 2 Amp Red

SKU: 6642
Edwards E-FSC Series Conventional fire alarm control panel ensures easy installation and operation. This panel has IDC or NAC pairs that are convertible to single Class A circuits. The panel has a combination of water flow and supervisory IDCs. This panel can be programmed thus it simplifies installation and servicing using DACT. It has genesis function for precise synchronization and audible silence over two wires with no additional modules. It has a current rating of 2 Amps. The control panel comes with on board relays for alarm, supervising and trouble indications. Control panel has trim ring for semi flush mounting. It features optional city tie and reverse polarity modules. The control panel meets UL, ULC and CSFM standards.
  • NACs can be programmed through zone and individually selectable for genesis, continuous, temporal outputs or coded
  • Programmable front panel is used for simplifying installation process and service, PC programmable with optional DACT installation
  • Optional serial bus relay modules can be programmed for common or zone activation
  • Features an optional serial bus remote annunciator family
  • Ensures one person walk-test (audible or silent)
  • Expandable power supply on 10 IDC panel decreases booster power costs

Overview

Edwards E-FSC Series Conventional fire alarm control panel ensures easy installation and operation. This panel has IDC or NAC pairs that are convertible to single Class A circuits. The panel has a combination of water flow and supervisory IDCs. This panel can be programmed thus it simplifies installation and servicing using DACT. It has genesis function for precise synchronization and audible silence over two wires with no additional modules. It has a current rating of 2 Amps. The control panel comes with on board relays for alarm, supervising and trouble indications. Control panel has trim ring for semi flush mounting. It features optional city tie and reverse polarity modules. The control panel meets UL, ULC and CSFM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Actuator
No
Action
No
Amperage Rating
2 Amp
Environmental Conditions
5 - 93% Non-Condensing Relative Humidity
Energy Star Flag
No
sku
6642
Voltage Rating
120 Volt AC Operating
Temperature Rating
0 to 49 deg C
Brand Name
Edwards
UPC
78264000290
Dimensions
15 Inch Width x 3.75 Inch Depth x 30 Inch Height
Standards
UL Listed, cUL Certified, CSFM Listed
UNSPSC
39121500
Type
E-FSC Series, 10 Zone
Color
Red
Mounting
Semi Flush
Manufacturer Part Number
E-FSC1004R
Frequency Rating
50/60 Hz
Manufacturer Name
Edwards Signaling
Finish
No
Phase
No
Item Name
Conventional Fire Alarm Control Panel
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.