Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards 603 Surface Mount Round Low Voltage Door Bell Pushbutton Black Center

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 603 Surface Mount Round Low Voltage Door Bell Pushbutton Black Center

SKU: 67658
Edwards 603 Series Low voltage door bell pushbutton has a voltage rating of 48-Volts AC. This NO contact, round pushbutton in black center finish, has solid brass housing for durability. The surface mount pushbutton features momentary action. It is suitable for home, office and normally open momentary contacts with large accessible terminal.
  • Features large accessible terminals
  • Has open momentary contacts
  • Attractive, traditional push button is designed to provide long service
  • Suitable for home, office and normally open momentary contacts with large accessible terminal

Overview

Edwards 603 Series Low voltage door bell pushbutton has a voltage rating of 48-Volts AC. This NO contact, round pushbutton in black center finish, has solid brass housing for durability. The surface mount pushbutton features momentary action. It is suitable for home, office and normally open momentary contacts with large accessible terminal.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00782640247808
UNSPSC
39122216
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Bezel Material
No
Manufacturer Part Number
603
Manufacturer Name
Edwards Signaling
UPC
78264024780
Illumination Type
No
Degree of Protection
No
Mounting
Surface
Material
Solid Brass
Item Name
Door Bell Pushbutton
Finish
Black Center
Contact Configuration
NO
Brand Name
Edwards
Actuator
No
Action
Momentary
Dimensions
1-3/4 Inch Dia x 11/16 Inch Depth
Body Material
No
Voltage Rating
48 Volt AC
Type
Round, Low Voltage
Series
603

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.