Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards 55-6G5 24-Volt AC Round General Purpose AC Vibrating Exposed Striker Bell 4.8 VA 84/74 DB At 1 m/10-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 55-6G5 24-Volt AC Round General Purpose AC Vibrating Exposed Striker Bell 4.8 VA 84/74 DB At 1 m/10-ft

SKU: 118492
Edwards General-purpose AC vibrating exposed striker bell in gray color, is perfect for use as doorbells, extension signals, warning bells and audible annunciators. It has loudness of 84/74 DB at 1 m/10-ft and DC coil resistance of 24-Ohm. This round shaped bell measures 2-5/8-Inch x 10-5/8-Inch. This low-voltage bell has voltage rating of 24-Volt AC, current rating of 0.2-Amp and power rating of 4.8 Volt-Amps. It supports mounting on surface for making installation easier.
  • Use as doorbells, extension signals, warning bells and audible annunciators
  • Low current drain permits long wire runs
  • Loudness of 84/74 dB at 1 m/10-ft

Overview

Edwards General-purpose AC vibrating exposed striker bell in gray color, is perfect for use as doorbells, extension signals, warning bells and audible annunciators. It has loudness of 84/74 DB at 1 m/10-ft and DC coil resistance of 24-Ohm. This round shaped bell measures 2-5/8-Inch x 10-5/8-Inch. This low-voltage bell has voltage rating of 24-Volt AC, current rating of 0.2-Amp and power rating of 4.8 Volt-Amps. It supports mounting on surface for making installation easier.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Loudness
84/74 DB at 1 m/10 ft
Type
General Purpose
Voltage Rating
24 Volt AC
Country Of Origin
China
GTIN
00782640213803
UNSPSC
60131402
RoHS Flag
Contact manufacturer
Shape
Round
Energy Star Flag
No
Size
2-5/8 Inch Depth x 10-5/8 Inch Height
Resistance
24 Ohm DC Coil
Manufacturer Name
Edwards Signaling
Power Rating
4.8 VA
Manufacturer Part Number
55-6G5
UPC
78264021380
Amperage Rating
0.2 Amp
Mounting
Surface
Item Name
AC Vibrating Exposed Striker Bell
Frequency Rating
60 Hz
Degree of Protection
No
Color/Finish
Gray
Brand Name
Edwards

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.