Cord Material | No |
Plug Color | No |
---|---|---|---|
Corded | No |
Plug Material | No |
Loudness | 95/85 DB at 1 m/10 ft |
Voltage Rating | 120 Volt AC |
Standards | UL Listed, FM Approved |
Ringing Signal | Vibrating |
GTIN | 00793016022875 |
UNSPSC | 60131402 |
RoHS Flag | Contact manufacturer |
Country Of Origin | United States of America |
Energy Star Flag | No |
Degree of Protection | No |
Color | Red |
UPC | 79301602287 |
Manufacturer Name | Edwards Signaling |
Manufacturer Part Number | 438D-8N5-R |
Amperage Rating | 0.034 Amp |
Material | Steel Alloy Gong |
Item Name | Fire Alarm Bell |
Size | 3-11/32 Inch Width |
Finish | Epoxy Powder Coated |
Shape | No |
Brand Name | Edwards |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.