Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Edwards 435-4G1 24-Volt DC 4-Inch DC Vibrating Bell 100/90 DB at 1 m/10-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Edwards 435-4G1 24-Volt DC 4-Inch DC Vibrating Bell 100/90 DB at 1 m/10-ft

SKU: 67634
Edwards 4-Inch DC vibrating bell has 100/90 DB at 1 m/10-ft loudness. It mounts directly on surface or electrical box and has self-compensating solenoid plunger. The round shaped vibrating bell measuring 4-1/2-Inch x 2-13/32-Inch, has die-cast housing with corrosion-resistant heat flowed epoxy finish for added durability. It has a voltage rating of 24-Volts DC, current rating of 0.062-Amp and power rating of 1.5 VA. DC vibrating bell is UL 464 listed.
  • Fully assembled with all hardware supplied
  • Supports surface mounting
  • Has self-compensating solenoid plunger

Overview

Edwards 4-Inch DC vibrating bell has 100/90 DB at 1 m/10-ft loudness. It mounts directly on surface or electrical box and has self-compensating solenoid plunger. The round shaped vibrating bell measuring 4-1/2-Inch x 2-13/32-Inch, has die-cast housing with corrosion-resistant heat flowed epoxy finish for added durability. It has a voltage rating of 24-Volts DC, current rating of 0.062-Amp and power rating of 1.5 VA. DC vibrating bell is UL 464 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Loudness
100/90 DB at 1 m/10 ft
Voltage Rating
24 Volt DC
Country Of Origin
United States of America
Standards
UL 464 Listed
GTIN
00782640245224
UNSPSC
60131402
RoHS Flag
Contact manufacturer
Made In America
Yes
Shape
Round
Energy Star Flag
No
sku
67634
Size
4-1/2 Inch Dia x 2-13/32 Inch Height
Resistance
155 Ohm DC Coil
Manufacturer Name
Edwards Signaling
Power Rating
1.5 VA
Manufacturer Part Number
435-4G1
UPC
78264024522
Amperage Rating
0.062 Amp
Mounting
Surface
Material
Die Cast Housing
Item Name
4 Inch DC Vibrating Bell
Degree of Protection
No
Color/Finish
Corrosion-Resistant Heat Flowed Epoxy
Brand Name
Edwards
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.